Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 6.25 inch OD
Mfr # 2BK65H
Zoro # G705361632
product price: $59.96
/ea
Sold in multiples of 2 for $119.92
$119.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK65H
- Zoro # G705361632
- UPC # 195057092792
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.25 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Length | 2 inch |
Overall Length | 1.75 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 4.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42)
- POWERDRIVE QD Bushing, Series SK, 1-1/8" Bore (SK-1-1/8)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NUTR15-A)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.25 inch OD (2BK65x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x1/2)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.25 inch OD (AK94H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.75 inch OD (4B44SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (AK114x3/4)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK120X1-3/8)
- B B Manufacturing V-Belt Pulleys