Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 6 inch OD
Mfr # 23V600SH
Zoro # G605361749
product price: $71.27
/ea
Sold in multiples of 2 for $142.54
$142.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 23V600SH
- Zoro # G605361749
- UPC # 195057181236
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Length | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 4.4 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rv15 Maintenance Kit (1WF46)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- FESTO Pushbutton Actuator T-30-SW (T-30-SW)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 250 psi (L36221-110)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-3/16)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (BK52H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.25 inch OD (AK54H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2B94SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x3/4)
- DODGE Fhp Vl/Vm Sheaves, 1VL44 X 5/8 FHP VP SHEAVE (1VL44 X 5/8 FHP VP SHEAVE)
- B B Manufacturing Pulleys & Sheaves