Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 5.95 inch OD
Mfr # 2BK62H
Zoro # G705362004
product price: $55.18
/ea
Sold in multiples of 2 for $110.36
$110.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK62H
- Zoro # G705362004
- UPC # 195057092754
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.95 inch |
Width (In.) | 7 inch |
Length | 3 inch |
Height | 7 inch |
Overall Length | 1.75 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 4.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (HCFU209-28)
- ZORO SELECT QD Bushing, Series SH, Bore 28mm (SH28MM)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- TOMPKINS Nylon Hose Sleeve1.59" ID NYLON SLEEVE-100' (NHS-159-100 FT)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2BK55x1-3/8)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD (6J190X5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x1-3/8)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.35 inch OD (5B40SD)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.3 inch OD (35V630SK)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (AK94)
- B B Manufacturing Pulleys & Sheaves