Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 5.95 inch OD
Mfr # 2AK61H
Zoro # G705361472
product price: $56.29
/ea
Sold in multiples of 2 for $112.58
$112.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 5.36 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK61H
- Zoro # G705361472
- UPC # 195057089013
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.95 inch |
3L Belt Pitch Dia. | 5.36 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Length | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 3.3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN4HC, Return Line, 10 micron (ZX-0165R010BN4HC)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (SN1202)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x15/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2B124SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x1/2)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.95 inch OD (3B36SH)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (AK44H)
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- B B Manufacturing V-Belt Pulleys