Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 5.45 inch OD
Mfr # 2AK56H
Zoro # G505361337
Sold in multiples of 2 for $108.70
$108.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.45 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 4.86 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2AK56H
- Zoro # G505361337
- UPC # 195057088917
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.45 inch |
3L Belt Pitch Dia. | 4.86 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 4 inch |
Overall Length | 1.5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 3.6 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 55'' (5L550)
- FAG BEARINGS 6004ZZ C3, Deep Groove BBear, Single Row 90Mm (6004ZZ C3)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK72X 1 1/8 (BK72X 1 1/8)
- RULAND Shaft Collar, SS, 1 pc, 16mm Bore Dia. (ENCL30-16MM-SS)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.12 inch OD (43V412SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2 inch OD (AK20x5/8)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.4 inch OD (5C90E)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5 inch OD (63V500SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.87 inch OD (1VL30x1/2)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2.36 inch OD (10J236JA)
- B B Manufacturing Pulleys & Sheaves