Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 5.15 inch OD
Mfr # 2B48SDS
Zoro # G205361217
Sold in multiples of 2 for $102.70
$102.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.15 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2B48SDS
- Zoro # G205361217
- UPC # 195057093751
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.15 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 5.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Graphite Lubricant Powder, 6.5 Gram, Prevents Sticking and Wearing Single Pack (MP66780)
- DYNABRADE Housing for Model 58410 (64441)
- CONTINENTAL CONTITECH 4/BX85 Banded Cogged V-Belt, 88" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX85)
- IKO Cross Roller Way, Standard, #CRW260 (CRW260)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 12.25 inch OD (AK124H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x15/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.75 inch OD (3B64SD)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.85 inch OD (2AK28x7/8)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- B B Manufacturing Pulleys & Sheaves