Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 4.65 inch OD
Mfr # 25V465SDS
Zoro # G505361979
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.65 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25V465SDS
- Zoro # G505361979
- UPC # 195057182288
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.65 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 6.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SF, 40mm (SF-40MM)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MOR (6400-06-04)
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- TIE DOWN ENGINEERING Tie Down Engineering 86030 Roller Shaft - 11-1/4 inch x 5/8 inch (86030)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (BK30x1/2)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 2.65 inch OD (33V265JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (AK39x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.75 inch OD (2BK120x1-7/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x1/2)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (AK44 X 3/4)
- B B Manufacturing V-Belt Pulleys