Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 4.4 inch OD
Mfr # 25V440SH
Zoro # G305361940
product price: $92.50
/ea
Free Shipping & Returns
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.4 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25V440SH
- Zoro # G305361940
- UPC # 195057182271
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.4 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Length | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 5.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/8 x 50ft. (DP5650 OLP)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71636952M)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (13V475SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.25 inch OD (2AK32x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.55 inch OD (3B62SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x1-1/8)
- CHICAGO DIE CASTING PULLEY 6X1/2"" (600A5)
- B B Manufacturing Pulleys & Sheaves