Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 3.95 inch OD
Mfr # 2AK41H
Zoro # G605361541
product price: $45.35
/ea
Sold in multiples of 2 for $90.70
$90.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 3.36 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK41H
- Zoro # G605361541
- UPC # 195057088566
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 inch |
3L Belt Pitch Dia. | 3.36 inch |
Width (In.) | 4.5 inch |
Overall Length | 1.5 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- LOCTITE Anti Seize Compound, 16 oz, Brush Top LB 8008(TM) C5-A(R) (233317)
- SMC Valve, Single, 5 Port, 2 Position, 110VAC (SY3140-3GZ)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.25 inch OD (2AK32x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x1-3/16)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.75 inch OD (35V975SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 18.75 inch OD (1B184SK)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V46 (3B5V46)
- B B Manufacturing V-Belt Pulleys