Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 3.75 inch OD
Mfr # 2AK39H
Zoro # G505361405
product price: $41.15
/ea
Sold in multiples of 2 for $82.30
$82.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK39H
- Zoro # G505361405
- UPC # 195057088504
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 inch |
Width (In.) | 5 inch |
3L Belt Pitch Dia. | 3.16 inch |
Height | 5 inch |
Overall Length | 2 inch |
Length | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.8 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Button Head, 1/4"-18 NPTF (A1186)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (917)
- KUKKO QUALITY TOOLS Kukko Single Edged Mechanic Nut Splitter, Class 6, 1-1/4in32mm To 2in50mm (55-4)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-20-13)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 10.4 inch OD (8C100F)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-1/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (AK109x1-3/8)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 5.6 inch OD (103V560SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.95 inch OD (2BK72H)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X7/8 (2AK41X7/8)
- B B Manufacturing Pulleys & Sheaves