Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 3 inch OD
Mfr # 2B34SH
Zoro # G705361526
product price: $38.39
/ea
Sold in multiples of 2 for $76.78
$76.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2B34SH
- Zoro # G705361526
- UPC # 195057093683
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 3.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Cond Fan Mtr 12HP 1090RPM CW 4601 (S1-6008097)
- CHICAGO PNEUMATIC Check Valve, 3/4 in. (1312100167)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MEU4)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.95 inch OD (2VP62x1-1/4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (35V800SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.45 inch OD (AK56H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x5/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.35 inch OD (4B110SK)
- BROWNING FHP CI H Bore Sheaves (BK50H)
- B B Manufacturing Pulleys & Sheaves