Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 27.4 inch OD
Mfr # 2C270F
Zoro # G505361894
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 27.4 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 24 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2C270F
- Zoro # G505361894
- UPC # 195057006539
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 27.4 inch |
Width (In.) | 24 inch |
Length | 4 inch |
Height | 24 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 79.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Clevis Bracket, For 4 In Bore, Alum (5VNY5)
- FLEXZILLA Air Hose, 1/4" x 100, 1/4" MNPT Fitting (HFZ14100YW2)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-11A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (40BS18H X 1 1/4)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 15.25 inch OD (AK154H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.75 inch OD (4B44SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x3/4)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.75 inch OD (5B34SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.45 inch OD (2AK56x1)
- B B Manufacturing Pulleys & Sheaves