Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 2.65 inch OD
Mfr # 23V265JA
Zoro # G305361629
product price: $39.45
/ea
Sold in multiples of 3 for $118.35
$118.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.65 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 23V265JA
- Zoro # G305361629
- UPC # 195057181113
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.65 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40BS15H X 1 1/4)
- LOCTITE Anti Seize Compound, Metal-Free, 1 oz Tube LB 8009™ (234353)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108393)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth (35B16F-1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (AK114x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.7 inch OD (25V1870SF)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 18.75 inch OD (2BK190x1-3/16)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 25 inch OD (33V2500SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.6 inch OD (23V1060SK)
- BROWNING FHP CI H Bore Sheaves, #AK49H (AK49H)
- B B Manufacturing V-Belt Pulleys