Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 25.35 inch OD
Mfr # 2B250SF
Zoro # G305361490
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 25.35 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 25.35 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2B250SF
- Zoro # G305361490
- UPC # 195057093980
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 25.35 inch |
Width (In.) | 25.35 inch |
Length | 25.35 inch |
Height | 1.75 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 41 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- AVENTICS VLV (L22BA452O000030)
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- SUPER LUBE Can Super Lube Synthetic Grease 14.1 Oz. (41160)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1)
- B B MANUFACTURING Bushing 16 Groove Poly-V Pulley 5 inch OD (16J310H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-3/16)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 30.35 inch OD (3B300SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x7/8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.35 in OD (1102B)
- B B Manufacturing V-Belt Pulleys