Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 24.4 inch OD
Mfr # 2C240SF
Zoro # G405361949
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 24.4 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 26 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2C240SF
- Zoro # G405361949
- UPC # 195057006515
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 24.4 inch |
Width (In.) | 26 inch |
Height | 26 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 70 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-1/4-NT-150-CB (PUN-H-1/4-NT-150-CB)
- RELTON Air-Flo Air Tool Oil, Piston-Driven/Rotary Air Tools (PNT-AF)
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006010008)
- SKF SKF 629 2RS, Inst Mini Metric Bearings (629 2RS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (BK72x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x1-5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.75 inch OD (2AK27x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.2 inch OD (35V520SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.75 inch OD (2BK36x1-1/8)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- B B Manufacturing Pulleys & Sheaves