Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 2.2 inch OD
Mfr # 23V220JA
Zoro # G705361939
product price: $35.41
/ea
Sold in multiples of 3 for $106.23
$106.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.2 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 23V220JA
- Zoro # G705361939
- UPC # 195057181083
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.2 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 45 (6802-12-12)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (305007TC)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-5BP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD (6J190X1/2)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.35 inch OD (1B50SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.25 inch OD (AK54H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2BK100H)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X062KW)
- B B Manufacturing V-Belt Pulleys