Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 14 inch OD
Mfr # 23V1400SK
Zoro # G705361960
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 14 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 14 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 23V1400SK
- Zoro # G705361960
- UPC # 195057181281
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 14 inch |
Width (In.) | 14 inch |
Length | 2 inch |
Height | 14 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 19.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Sub-Plate, 1/4 NPT, Plug in Valves (VFR2000-LP-02T)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6302C3)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D025WHC, Pressure Line, 25 micron, Outside-In (MF0576389)
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.9 inch OD (1C85SF)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.9 inch OD (35V1090SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.25 inch OD (AK104x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x1)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- B B Manufacturing V-Belt Pulleys