Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 12.75 inch OD
Mfr # 2BK130H
Zoro # G705361274
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 15 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK130H
- Zoro # G705361274
- UPC # 195057093232
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.75 inch |
Width (In.) | 15 inch |
Length | 4 inch |
Height | 15 inch |
Overall Length | 1.75 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 13.1 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6208 2NSE9 C2)
- PARKER Hydraulic Quick Connect Hose Coupling Set, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3000-2)
- CLIMAX METAL PRODUCTS Lock Assy, C801E, 1-1/8" Dia., 2.000" OD (C801E-112)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 3/4-14, Strt (2216-12-10S)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x5/8)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.55 inch OD (6B52SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.75 inch OD (BK190x1-7/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x1-3/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1/2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD (3V454)
- B B Manufacturing Pulleys & Sheaves