Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 12.75 inch OD
Mfr # 2B124SK
Zoro # G705361311
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 14 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2B124SK
- Zoro # G705361311
- UPC # 195057093928
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.75 inch |
Width (In.) | 14 inch |
Height | 14 inch |
Length | 2 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 18 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mini Slide DGST-20-100-Y12A (DGST-20-100-Y12A)
- SMC Speed Exhaust Control Valve, 5/16Tube, 1/4 (ASV310F-N02-09S)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (194147.00)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.9 inch OD (25V1090SK)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.4 inch OD (55V440SD)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.25 inch OD (2AK94H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x1/2)
- YORK Groove Fixed Sheave, 1" Bore (S1-028-13379-000)
- B B Manufacturing Pulleys & Sheaves