Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 12.5 inch OD
Mfr # 25V1250SF
Zoro # G905361777
product price: $207.80
/ea
Free Shipping & Returns
$207.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.5 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 15 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25V1250SF
- Zoro # G905361777
- UPC # 195057182462
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.5 inch |
Width (In.) | 15 inch |
Height | 15 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 21 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5PHA6A)
- TSUBAKI TSUBAKI RS80 10FT 1IN SINGLE ROLLER CHAIN (RS80)
- NATIONAL Small Bore Inch Seal, 240319 (240319)
- GATES Hydraulic Coupling-Megacrimp, G25106-0806 (G25106-0806)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 13.2 inch OD (45V1320E)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.35 inch OD (4B110SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.05 inch OD (2AK30H)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 6.75 inch OD (5B64SK)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 5.6 inch OD (103V560SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x7/8)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- B B Manufacturing Pulleys & Sheaves