Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 10.4 inch OD
Mfr # 2C100SF
Zoro # G905361821
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.4 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2C100SF
- Zoro # G905361821
- UPC # 195057179332
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.4 inch |
Width (In.) | 12 inch |
Length | 6 inch |
Height | 12 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 19.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Motor, Dayton, For 484X40 (E075-6)
- NATIONAL Small Bore Metric Seals, 70X100X10-R2LS32-S (70X100X10-R2LS32-S)
- DODGE Tigear-2 Reducers And Accessories, 17Q30R56 TIGEAR-2 REDUCER (17Q30R56 TIGEAR-2 REDUCER)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.55 inch OD (3B52SD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.35 inch OD (3B80SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.45 inch OD (BK47H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.25 inch OD (AK184x1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.75 inch OD (33V475SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x7/8)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 45V900E (45V900E)
- B B Manufacturing V-Belt Pulleys