Shop All V-Belt Pulleys
B B Manufacturing
Bushing 16 Groove Poly-V Pulley 6 inch OD
Mfr # 16J600SH
Zoro # G505366219
product price: $155.49
/ea
Free Shipping & Returns
$155.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6 inch
- Number of Grooves 16
- Pulley Material Steel
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16J600SH
- Zoro # G505366219
- UPC # 195057010161
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6 inch |
Width (In.) | 7 inch |
Length | 3 inch |
Height | 7 inch |
Details
Number of Grooves | 16 |
Pulley Material | Steel |
Pulley Bore Type | Bushing |
Item | Poly-V Pulley |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 7.242 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- ENERPAC P51, Single Speed, Low Pressure Hydraulic Hand Pump, 50 in3 Usable Oil (P51)
- GATES Predator Single Belts, BP40 (BP40)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-34AS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.9 inch OD (23V690SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.25 inch OD (AK54H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.95 inch OD (2BK28x5/8)
- B B Manufacturing Pulleys & Sheaves