Shop All V-Belt Pulleys
B B Manufacturing
Bushing 10 Groove V-Belt Pulley 5.6 inch OD
Mfr # 103V560SK
Zoro # G005361516
product price: $171.93
/ea
Free Shipping & Returns
$171.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.6 inch
- Number of Grooves 10
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 103V560SK
- Zoro # G005361516
- UPC # 195057182172
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.6 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 6 inch |
Details
Number of Grooves | 10 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 11.4 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- SHINN FU CO OF AMERICA $Porta Power 10-Ton HYD BODY KIT (AWB65115)
- BESTORQ 8M Timing Belts, 720-8M-30 (720-8M-30)
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHK7)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 30.4 inch OD (4C300F)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (BK62H)
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 11.80" OD (3B136SK)
- B B Manufacturing Pulleys & Sheaves