Shop All V-Belt Pulleys
B B Manufacturing
Bushing 10 Groove Poly-V Pulley 3 inch OD
Mfr # 10J300JA
Zoro # G905366680
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3 inch
- Number of Grooves 10
- Pulley Material Steel
- Pulley Bore Type Bushing
- Width (In.) 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10J300JA
- Zoro # G905366680
- UPC # 195057010031
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3 inch |
Width (In.) | 1.25 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Number of Grooves | 10 |
Pulley Material | Steel |
Pulley Bore Type | Bushing |
Item | Poly-V Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.221 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3541)
- GATES PowerGrip Timing Belts, 225L100 (225L100)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.95 inch OD (2BK28x1/2)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 4.5 inch OD (10J450SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.15 inch OD (5B38SD)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 7.9 inch OD (4C75SF)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 12.5 inch OD (48V1250F)
- YORK Groove Fixed Sheave, 1" Bore (S1-028-13379-000)
- B B Manufacturing Pulleys & Sheaves