Shop All V-Belt Pulleys
B B Manufacturing
Bushing 10 Groove Poly-V Pulley 2.5 inch OD
Mfr # 10J250JA
Zoro # G505366691
product price: $71.96
/ea
$71.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.5 inch
- Number of Grooves 10
- Pulley Material Steel
- Pulley Bore Type Bushing
- Width (In.) 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10J250JA
- Zoro # G505366691
- UPC # 195057010000
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.5 inch |
Width (In.) | 1.25 inch |
Length | 3 inch |
Height | 3 inch |
Details
Number of Grooves | 10 |
Pulley Material | Steel |
Pulley Bore Type | Bushing |
Item | Poly-V Pulley |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.668 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Start Up Kit, Oil-Lube Compressor, 135 psi (SS3J5.5GK-WB Start Up Kit)
- TOMPKINS Hydraulic Fitting-Steel16MP-24FP EXPANDER (5405-16-24)
- MAJOR Major: HIT-45TG5 - 3/8" Template Guide For Porter Cable - Dewalt - New Model Craftsman Routers (MJR-HIT-45TG5)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 15.25 inch OD (AK154x1-3/8)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3.35 inch OD (10J335SH)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8.35 inch OD (6B80SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.55 inch OD (BK34x1-1/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- B B Manufacturing V-Belt Pulleys