Shop All V-Belt Pulleys
B B Manufacturing
Bushing 10 Groove Poly-V Pulley 2.36 inch OD
Mfr # 10J236JA
Zoro # G905366444
$68.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.36 inch
- Number of Grooves 10
- Pulley Material Steel
- Pulley Bore Type Bushing
- Width (In.) 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 10J236JA
- Zoro # G905366444
- UPC # 195057009998
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.36 inch |
Width (In.) | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Number of Grooves | 10 |
Pulley Material | Steel |
Pulley Bore Type | Bushing |
Item | Poly-V Pulley |
Standards | ISO 9001:2015 |
Weight | 0.573 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- GATES GLX Couplings (6GLX-6MP)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (Q1), D40Q32H (D40Q32H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8.35 inch OD (6B80SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.36 inch OD (6J236JA)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD (3V801)
- B B Manufacturing Pulleys & Sheaves