Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 9.9 inch OD
Mfr # 1C95SF
Zoro # G405361109
product price: $124.49
/ea
Free Shipping & Returns
$124.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.9 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1C95SF
- Zoro # G405361109
- UPC # 195057179141
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.9 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 4 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 13.3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 35mm Bore, 80mm, Sealed (6307 2RS C3 G93)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- SMC Compact Cylinder, 16mm Bore, 20mm Stroke (CDQ2A16-20DZ)
- DODGE D-Flex Type HS Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, Hytrel (022235)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (AK44H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.35 inch OD (2VP56x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x3/4)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.25 inch OD (AK94H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (AK84x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2058)
- B B Manufacturing Pulleys & Sheaves