Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 9.25 inch OD
Mfr # AK94H
Zoro # G505362242
product price: $43.89
/ea
Sold in multiples of 2 for $87.78
$87.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK94H
- Zoro # G505362242
- UPC # 195057087408
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.25 inch |
Width (In.) | 10 inch |
3L Belt Pitch Dia. | 8.66 inch |
Height | 10 inch |
Overall Length | 1.5 inch |
Length | 6 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 4.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- WEG WEG - 01518ET3E254T-W22S, MOTOR 15HP 4P 254T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22S)
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X12X12X12)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (BK30x1/2)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 6.9 inch OD (43V690SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.3 inch OD (35V630SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.75 inch OD (2BK60H)
- ZORO SELECT V-Belt Sheave, 4 lb, Cast Iron (AK89H)
- B B Manufacturing V-Belt Pulleys