Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 8.95 inch OD
Mfr # 1B86SDS
Zoro # G905361333
product price: $57.84
/ea
$57.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1B86SDS
- Zoro # G905361333
- UPC # 195057093591
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.95 inch |
Width (In.) | 10 inch |
Length | 6 inch |
Height | 10 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 10 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
This B B MANUFACTURING brand Bushing 1 Groove V-Belt Pulley has an outside diameter of 8.95 inches, one groove, a cast iron material, a bushing bore type, a width of 10 inches, a length of 6 inches, a height of 10 inches, and a weight of 10 lbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 8 Pitch (NH18 B)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR80)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (BK72x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (BK115x1)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16.4 inch OD (4C160E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (BK36x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2BK55H)
- ZORO SELECT Sheave, 1 in Bore Dia, Fixed, Cast Iron (BK31X1)
- B B Manufacturing Pulleys & Sheaves