Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 7.75 inch OD
Mfr # BK80H
Zoro # G705362615
product price: $38.25
/ea
Sold in multiples of 2 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK80H
- Zoro # G705362615
- UPC # 195057091146
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.75 inch |
Width (In.) | 8 inch |
Length | 2 inch |
Height | 8 inch |
Overall Length | 1.563 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/8" Male Pipe (5502-02-02-FG)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2AK49x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.45 inch OD (2AK56x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.9 inch OD (23V690SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.7 inch OD (25V1870SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1-7/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.45 inch OD (2AK56H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VM50x5/8)
- B B Manufacturing Pulleys & Sheaves