Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 6.95 inch OD
Mfr # AK71H
Zoro # G405362458
product price: $31.19
/ea
Sold in multiples of 3 for $93.57
$93.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK71H
- Zoro # G405362458
- UPC # 195057087064
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.95 inch |
Width (In.) | 7 inch |
3L Belt Pitch Dia. | 6.36 inch |
Overall Length | 1.5 inch |
Length | 3 inch |
Height | 7 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 3.1 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 5 mm x OD 19 mmx W 6 mm, PK 2 (SE 635-2RS)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E724)
- DAYTON A63 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (5A290)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.6 inch OD (23V1060SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 16.35 inch OD (2B160SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 18.75 inch OD (2BK190x1-7/16)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.75 inch OD (BK190x1-7/16)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.45 inch OD (AK56H)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- B B Manufacturing V-Belt Pulleys