Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 6.25 inch OD
Mfr # BK65H
Zoro # G905362255
product price: $36.56
/ea
Sold in multiples of 2 for $73.12
$73.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK65H
- Zoro # G905362255
- UPC # 195057090798
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.25 inch |
Width (In.) | 7 inch |
Length | 3 inch |
Height | 7 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 2.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- MILTON INDUSTRIES 1/4" NPT Air Regulator (1113)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8 inch OD (25V800SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (1B94SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2BK50x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.45 inch OD (BK77x1)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.5 inch OD (6J150X5/8)
- BROWNING FHP CI H Bore Sheaves, #2BK36H 2GRV 3.6PD H BUSH (2BK36H 2GRV 3.6PD H BUSH)
- B B Manufacturing V-Belt Pulleys