Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 5.45 inch OD
Mfr # AK56H
Zoro # G505362143
Sold in multiples of 3 for $85.47
$85.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 4.86 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # AK56H
- Zoro # G505362143
- UPC # 195057086616
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.45 inch |
3L Belt Pitch Dia. | 4.86 inch |
Width (In.) | 6 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP58 (AP58)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/4 (1AA20FJ20)
- FESTO Solenoid Coil MSFG-24/42-50/60-OD (MSFG-24/42-50/60-OD)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3204)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.9 inch OD (5C75SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 9.25 inch OD (AK94x15/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.65 inch OD (23V365SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 9.25 inch OD (AK94x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x3/4)
- B B Manufacturing V-Belt Pulleys