Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 4.35 inch OD
Mfr # 1B40SH
Zoro # G705361052
product price: $27.05
/ea
Sold in multiples of 3 for $81.15
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.35 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 4.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1B40SH
- Zoro # G705361052
- UPC # 195057093416
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.35 inch |
Width (In.) | 4.25 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 2.7 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR12 (MR12)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1026)
- GATES Micro-V Belts, 550J4 (550J4)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 7.1 inch OD (2VP71x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x1-3/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2B46SDS)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.8 inch OD (45V1180E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x1-1/8)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- B B Manufacturing Pulleys & Sheaves