Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 4.25 inch OD
Mfr # BK45H
Zoro # G305362312
product price: $25.29
/ea
Sold in multiples of 3 for $75.87
$75.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 4.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK45H
- Zoro # G305362312
- UPC # 195057090170
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.25 inch |
Width (In.) | 4.25 inch |
Overall Length | 1.5 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.8 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- DAYTON AC Gearmotor, 4.7 in-lb Max. Torque, 66 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF9)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 24.4 inch OD (3C240E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.55 inch OD (3B52SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x7/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.95 inch OD (1B86SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.75 inch OD (BK190x1)
- TB WOODS FHP Sheave, BK28 x 1/2 (BK2812)
- B B Manufacturing Pulleys & Sheaves