Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 3.95 inch OD
Mfr # BK40H
Zoro # G405362069
product price: $24.69
/ea
Sold in multiples of 3 for $74.07
$74.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK40H
- Zoro # G405362069
- UPC # 195057090101
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 inch |
Width (In.) | 5 inch |
Overall Length | 1.5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 1.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-112-B Set Screw Collar (GSC-112-B)
- DIXON Industrial Female Plug ST, 1/2", NPTF 3/8" (D4F3)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/3 HP (048S17D2105)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 7.75 inch OD (2BK80x1-7/16)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3.35 inch OD (10J335SH)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.65 inch OD (43V365SH)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 8.9 inch OD (4C85E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP65X 1 3/8 (1VP65X 1 3/8)
- B B Manufacturing V-Belt Pulleys