Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 3.75 inch OD
Mfr # BK36H
Zoro # G905362040
Sold in multiples of 3 for $73.65
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # BK36H
- Zoro # G905362040
- UPC # 195057090033
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 inch |
Width (In.) | 5 inch |
Overall Length | 1.5 inch |
Height | 5 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.2 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC WWE, Cast-Iron Helical Bevel Speed Reducer; 182/4TC Input Flange, 20/1. (KAN67-20/1-H-182/4TC)
- HYDAC 0160 R 010 BN4HC Size 0160, 10 Micron Filter Element for Return Line Filters (0160 R 010 BN4HC)
- BESTORQ SPB1950 V Belt, 1950 mm (76.05 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1950)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2BK40H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (BK65x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.45 inch OD (AK56H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 8.25 inch OD (2AK84x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.45 inch OD (AK66x5/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90 in OD (5V1094)
- B B Manufacturing V-Belt Pulleys