Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 3.25 inch OD
Mfr # AK32H
Zoro # G105362420
product price: $18.52
/ea
Sold in multiples of 4 for $74.08
$74.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 2.66 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK32H
- Zoro # G105362420
- UPC # 195057085954
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.25 inch |
3L Belt Pitch Dia. | 2.66 inch |
Width (In.) | 5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-685)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- CONTROL DEVICES Valve, Check, 1/2 In (IC50)
- DODGE P2B-DLAH-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (128451)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 19 inch OD (33V1900SF)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.75 inch OD (6B54SK)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 8.95 inch OD (5B86SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 1.75 inch OD (AK17x1/2)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.75 inch OD (BK190x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.95 inch OD (AK71H)
- B B Manufacturing Pulleys & Sheaves