Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 3 inch OD
Mfr # 1B34SH
Zoro # G305361056
product price: $25.69
/ea
Sold in multiples of 3 for $77.07
$77.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1B34SH
- Zoro # G305361056
- UPC # 195057093386
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, Rod End, RH, 16/16.065mm (MCFR16)
- DODGE 3020 X 2-1/2-KW Taper Lock Bushing (3020 2-1/2)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 22mm (L10022MM)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (AK109x1-3/8)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8 inch OD (63V800SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (BK100H)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD (6J190X5/8)
- TB WOODS FHP Sheave, 2BK130 x 1-7/16 (2BK1301716)
- B B Manufacturing V-Belt Pulleys