Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 24.4 inch OD
Mfr # 1C240SF
Zoro # G505361450
Free Shipping & Returns
$383.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 24.4 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 26 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 1C240SF
- Zoro # G505361450
- UPC # 195057006461
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 24.4 inch |
Width (In.) | 26 inch |
Length | 4 inch |
Height | 26 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 41.2 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CH604)
- HOUGEN RotaGel 8oz Tube, 10 Pack (11748-10)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.4 inch OD (3C90E)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 3.35 inch OD (6J335JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD (BK70x3/4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 15.75 inch OD (3B154SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.35 inch OD (BK32x1/2)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK77X 1 3/8 (BK77X 1 3/8)
- B B Manufacturing V-Belt Pulleys