Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 13.75 inch OD
Mfr # BK140H
Zoro # G405362496
product price: $81.41
/ea
Free Shipping & Returns
$81.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 13.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 15 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK140H
- Zoro # G405362496
- UPC # 195057091818
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 13.75 inch |
Width (In.) | 15 inch |
Overall Length | 1.563 inch |
Height | 15 inch |
Length | 4 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5-1/2 inch Hose Clamp, 12PK (X1E-CON-CLA-HOS-5500x12)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI, Package Quantity: 1 (932618Q)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- MTD Belt-Snow (954-05071)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.3 inch OD (25V630SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x1/2)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 30 inch OD (48V3000M)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.75 inch OD (AK59H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x1-3/16)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.6 inch OD (33V560SDS)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK321)
- B B Manufacturing V-Belt Pulleys