Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 13.25 inch OD
Mfr # AK134H
Zoro # G305362268
product price: $67.28
/ea
$67.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 13.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 12.66 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK134H
- Zoro # G305362268
- UPC # 195057087781
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 13.25 inch |
3L Belt Pitch Dia. | 12.66 inch |
Width (In.) | 14 inch |
Length | 2 inch |
Height | 14 inch |
Overall Length | 1.5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 7.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A39 Wrapped V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (A39)
- BESTORQ Aftermarket 10243 CAPITAL AIRE FAN Classic Replacement V-Belt, B45 (B45)
- ZORO SELECT 3/8-16X1/2 SERRATE HEX FLANGE FT GR5 ZINC (3708MWW5)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/16 In, SS (1L631)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.75 inch OD (2BK80H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (AK51H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2B154SK)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2.36 inch OD (10J236JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.6 inch OD (23V1060SK)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x3/4)
- B B Manufacturing Pulleys & Sheaves