Shop All Timing Belts
B B Manufacturing
98L050G, Timing Belt, Neoprene, Fiberglass
Mfr # 98L050G
Zoro # G705360208
Sold in multiples of 7 for $51.73
$51.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.02 lbs
- Number of Teeth 26
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 98L050G
- Zoro # G705360208
- UPC # 195057327382
- Country of Origin Japan
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 9.75 inch |
Length | 1 inch |
Details
Weight | 0.02 lbs |
Number of Teeth | 26 |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" MNPT Steel High Flow Interchange Plug (ERP 076251)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- DAYTON Coupling, Rigid Steel (6L019)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- B B MANUFACTURING 25T10/370, Timing Belt, Polyurethane, Steel (25T10/370)
- B B MANUFACTURING 3360-14M-115, Timing Belt, Neoprene, Fiberglass (3360-14M-115)
- B B MANUFACTURING 240DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (240DL100G)
- B B MANUFACTURING 608-8MX-12, Timing Belt (608-8MX-12)
- B B MANUFACTURING 474-3M-09, Timing Belt, Neoprene, Fiberglass (474-3M-09)
- B B MANUFACTURING 600-8M-20, Timing Belt, Neoprene, Fiberglass (600-8M-20)
- B B MANUFACTURING 166-2P-06, Timing Belt, Neoprene, Fiberglass (166-2P-06)
- B B Manufacturing Power Transmission Belts