Shop All Timing Belts
B B Manufacturing
976-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 976-8M-20
Zoro # G705360376
original price:
$29.85
8% off
Sold in multiples of 2 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 122
- Weight 0.27 lbs
- Height 9 inch
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 976-8M-20
- Zoro # G705360376
- UPC # 195057987135
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 38.425 inch |
Length | 1 inch |
Details
Number of Teeth | 122 |
Weight | 0.27 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Hex Bore Ball Brg - 0.876 In ID X 2.0472 In OD X 1 In W; Double Sealed, #HPC014GP (HPC014GP)
- DAYTON Seal, Oil (902-081-4411)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X08X08)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116161-00)
- B B MANUFACTURING 2800-8M-85, Timing Belt, Neoprene, Fiberglass (2800-8M-85)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- B B MANUFACTURING LL5M25, Timing Belt, Neoprene, Fiberglass (LL5M25)
- B B MANUFACTURING 150-3M-15, Timing Belt, Neoprene, Fiberglass (150-3M-15)
- B B MANUFACTURING 4578-14M-85, Timing Belt, Neoprene, Fiberglass (4578-14M-85)
- B B MANUFACTURING 340-5M-09, Timing Belt, Neoprene, Fiberglass (340-5M-09)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 415in PL, T83 (415H100)
- B B Manufacturing Power Transmission Belts