Shop All Spur Gears
B B Manufacturing
96T48P20-6P3, Gear, Plastic
Mfr # 96T48P20-6P3
Zoro # G605367451
product price: $3.84
/ea
Sold in multiples of 14 for $53.76
$53.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 2 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 96
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 2.042 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 96T48P20-6P3
- Zoro # G605367451
- UPC # 195057567221
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 2.042 inch |
Hub Dia. (In.) | 0.609 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 96 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.016 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth (50BS32H X 1 3/16)
- CAMOZZI 1/4 Pipe And Tubing Fitting. (2501 1/4)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 18.40" OD (1805C)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- B B Manufacturing Gears & Gear Racks