Shop All Timing Belt Pulleys
B B Manufacturing
96LH100, Timing Pulley, Cast Iron
Mfr # 96LH100
Zoro # G005357977
Free Shipping & Returns
$220.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 11.429 inch
- Bore Type Split Taper Bushing
- Material Cast Iron
- Width 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 96LH100
- Zoro # G005357977
- UPC # 195057627741
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.429 inch |
Width | 12 inch |
Pitch Dia. (In.) | 11.459 inch |
Length | 2 inch |
Height | 12 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Bore Type | Split Taper Bushing |
Material | Cast Iron |
Number of Teeth | 96 |
Item | Timing Belt Pulley |
Weight | 9.958 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Air Compressor Motor, 6 hp, 3600 RPM (B387)
- SPEEDAIRE Regulator Bottom Plug Assembly, Standard (114X58)
- HHIP TPGH-321 C-5 Carbide Insert (6025-1321)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 12MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (12MP012M6CA3)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B Manufacturing Timing Belt Pulleys