Shop All Timing Belt Pulleys
B B Manufacturing
96LH075, Timing Pulley, Cast Iron
Mfr # 96LH075
Zoro # G605357933
product price: $210.59
/ea
Free Shipping & Returns
$210.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 11.429 inch
- Width 12 inch
- Material Cast Iron
- Bore Type Split Taper Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 96LH075
- Zoro # G605357933
- UPC # 195057626621
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.429 inch |
Width | 12 inch |
Pitch Dia. (In.) | 11.459 inch |
Overall Length | 1.5 inch |
Length | 2 inch |
Height | 12 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Material | Cast Iron |
Bore Type | Split Taper Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 96 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8.772 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-300)
- SPRAYON Corrosion Inhibitor, Silver, 14 oz. Size (SC0739000)
- BREEZE Ideal Tridon 3/8 in. 7/8 in. SAE 6 Silver Hose Clamp Stainless Steel Band (625006551)
- SKF SKF 6200 2Z, Single Row Ball Bearings (6200 2Z)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B Manufacturing Pulleys & Sheaves