Shop All Timing Belt Pulleys
B B Manufacturing
96HR200, Timing Pulley, Cast Iron
Mfr # 96HR200
Zoro # G405357713
product price: $441.04
/ea
Free Shipping & Returns
$441.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys R1
- Outside Dia. - Timing Belt Pulleys 15.225 inch
- Pitch Dia. (In.) 15.279 inch
- Number of Teeth 96
- Bore Type Split Taper Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 96HR200
- Zoro # G405357713
- UPC # 195057630109
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 15.225 inch |
Pitch Dia. (In.) | 15.279 inch |
Width | 20 inch |
Length | 4 inch |
Overall Length | 3.297 inch |
Height | 20 inch |
Details
Bushing Required - Timing Belt Pulleys | R1 |
Item | Timing Belt Pulley |
Number of Teeth | 96 |
Bore Type | Split Taper Bushing |
Material | Cast Iron |
Weight | 32.8 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- TOMPKINS Hydraulic Fitting-SteelFF CAP AND PLUG KIT (CAP PLUG KIT-FF)
- ENERPAC Repair Kit (BRC46KU1)
- D&D Timing Belt, 14M, 40 x 1890mm PL, T135 (1890-14M-40)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B Manufacturing Pulleys & Sheaves