Shop All Timing Belts
B B Manufacturing
920-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 920-8M-20
Zoro # G705360857
original price:
$26.99
3% off
Sold in multiples of 2 for $51.98
$51.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Gearbelt Type Single Sided
- Material Neoprene
- Weight 0.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 920-8M-20
- Zoro # G705360857
- UPC # 195057987067
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 36.22 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Material | Neoprene |
Weight | 0.25 lbs |
Number of Teeth | 115 |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 102" (A102)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- D&D Belt, VS, 1.437 x 68.8in OC (2322V681)
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- B B MANUFACTURING 25T5/1090, Timing Belt, Polyurethane, Steel (25T5/1090)
- B B MANUFACTURING 320DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (320DXL037G)
- B B MANUFACTURING 10T2.5/420, Timing Belt, Polyurethane, Steel (10T2.5/420)
- B B MANUFACTURING 25T10/720, Timing Belt, Polyurethane, Steel (25T10/720)
- B B MANUFACTURING 925-5M-25, Timing Belt, Neoprene, Fiberglass (925-5M-25)
- B B MANUFACTURING 220DXL025G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (220DXL025G)
- GATES Tri-Power Belts, BX95 (BX95)
- B B Manufacturing Timing Belts