Shop All Timing Belts
B B Manufacturing
915L050G, Timing Belt, Neoprene, Fiberglass
Mfr # 915L050G
Zoro # G705360871
product price: $25.19
/ea
Sold in multiples of 2 for $50.38
$50.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 91.5 inch
- Gearbelt Type Single Sided
- Number of Teeth 244
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 915L050G
- Zoro # G705360871
- UPC # 195057328822
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 91.5 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Number of Teeth | 244 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Material | Neoprene |
Weight | 0.22 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV (1Z824)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- TRITAN Bearings, 10.00mm Bore Dia., 77 lb. (SSRI1038 ZZ SRL)
- HANKISON Refrigerated Dryer Maint Kit, 3JR57 (HITFMK3)
- B B MANUFACTURING 8T5/410, Timing Belt, Polyurethane, Steel (8T5/410)
- B B MANUFACTURING LL8P20, Timing Belt, Neoprene, Fiberglass (LL8P20)
- B B MANUFACTURING 695-5M-09, Timing Belt, Neoprene, Fiberglass (695-5M-09)
- B B MANUFACTURING 640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (640-8MX-12)
- B B MANUFACTURING 1195-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1195-D5M-25)
- B B MANUFACTURING 976-8M-20, Timing Belt, Neoprene, Fiberglass (976-8M-20)
- GATES PowerGrip Timing Belts, 60XL037 (60XL037)
- B B Manufacturing Power Transmission Belts